Shop WALTER

Turning Insert, Trigon, 5, WCGT, .5, Carbide

  • Mfr # 5004182
  • Zoro # G7929835

product price: 
$
22.19
/ea
Sold in multiples of 10 for $221.90

Key Features

Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
0.625 in
Insert Size
52.50
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5004182
Zoro #
G7929835
UPC #
-
Country of Origin
Germany
Item
Turning Insert
Insert Shape
Trigon
Insert Style
WCGT
Inscribed Circle
0.625 in
Chip-Breaker
Yes
Grade
WK1
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
WCGT020102-X15 WK1
Stainless (M) Compatibility
No
ANSI Number
WCGT52.5-X15
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
Coating
Uncoated
Non Ferrous (N) Compatibility
Yes
No. of Edges
3
For Use With
Series DVJNR/L 3
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
Clearance Angle
7 Degrees
Chip-Breaker Code
X15
Secondary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
ANSI Code
WCGT52.5-X15 WK1
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application ISO Code
S
Material - Machining
Carbide
Shape
Trigon
Cutting Application
Boring, Drilling
Measurement System
Metric
Manufacturer Grade
WK1
Material
Carbide

Dimensions

Insert Size
52.50
Corner Radius
0.20mm
Insert Thickness
0.0625"
Nose Radius
0.0078"
Cutting Edge Length
2.70mm
Thickness
1.59mm

Description

Turning Insert, Chip-Breaker Code X15, Inscribed Circle 0.625 in, Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.