Shop WALTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Walter UNO S F Industrial Cleaner and Degreaser - Concentrated and Foamless 264 gal Tote
- Mfr # 53G019
- Zoro # G822818026
product price:Â
$
9,017.99
/ea
Key Features
Recommended Dilution
40:1
Nonflammable
Yes
Application
General Purpose
VOC Content
0%
Base Formula
Solvent Based
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53G019
- Zoro #
- G822818026
- UPC #
- -
- Country of Origin
- Canada
- Recommended Dilution
- 40:1
- Nonflammable
- Yes
- Application
- General Purpose
- VOC Content
- 0%
- Base Formula
- Solvent Based
- Primary Chemical
- Ethoxylated Alchol
- Container Type
- Trigger Spray Bottle
- Item
- Cleaner and Degreaser
- NSF Rating
- A1
- Series
- UNOâ„¢ S F
- Color
- Pink
- For Use on
- Dirt, Grease
- Fragrance
- Faint/Mild
- Standards
- CAS Certified,CFIA Approved,LES Certified,OSHA 29 CFR 1910.1200,NIOSH/MSHA Approved,NSF Category A1
- Biodegradable
- Yes
- Ready to Use/Concentrated
- Concentrated
- Type
- Alkaline
- Cleaner Form
- Liquid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.