Uno S F Foamless Cleaner, 500mL, 12PK
- Mfr # 53G023
- Zoro # G022811865
product price:Â
$
25.95
/pk of 12, $2.16/ea
Key Features
Container Size
16.9 fl oz
Series
UNOA S F
Base Formula
Chemical Based Solvent
NSF Rating
A1
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53G023
- Zoro #
- G022811865
- UPC #
- 662980013403
- Country of Origin
- Canada
Dimensions
- Container Size
- 16.9 fl oz
Details
- Item
- Cleaner and Degreaser
- Series
- UNOA S F
- Base Formula
- Chemical Based Solvent
- NSF Rating
- A1
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Concentrated
- VOC Content
- 0 g/L
- Recommended Dilution
- 40:01:00
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Faint
- Biodegradable
- Yes
- Color
- Pink
- For Use on
- Dirt, Grease
- Application
- Cleaning of Stainless Steel Equipment
- Nonflammable
- Yes
- Features
- Contains Corrosion Inhibitors to Prevent Flash Rustin
- Type
- Alkaline
Description
Highly concentrated and powerful foamless cleaner/degreaser that quickly lifts dirt and grease. Dilutable up to 1:40. Built-in corrosion inhibitors prevent flash rusting.
Restrictions
WARNING:
This product can expose you to chemicals including Benzene | Ethylene oxide | Ethylbenzene | Cumene,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.