Walter - Close Pitch Face Mill negativ, oktainsert
- Mfr # 6625056
- Zoro # G2950756
product price:Â
$
3,790.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1180 in
Overall Length
2.4800 in
Coolant Fed
Non-Coolant Through
ISO Number
M2025-160-B40-21-03
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6625056
- Zoro #
- G2950756
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M2025-160-B40-21-03
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Insert Shape
- Octagon
- Max. Speed
- 3,500 RPM
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling, Finishing
- ANSI Code
- M2025-160-B40-21-03
- Number of Inserts
- 21
Dimensions
- Depth of Cut
- 0.1180 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 1.5750 in
- Hub Outside Dia.
- 4.7240 in
- Max. Cutting Dia.
- 6.6330 in
- Min. Cutting Dia.
- 6.2990 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.6330 in, Arbor Dia. 1.5750 in, Depth of Cut 0.1180 in, ANSI Code M2025-160-B40-21-03, Coolant Fed Non-Coolant Through, Cutting Application Face Milling, Finishing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.