Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768420
- Zoro # G2943144
product price:Â
$
2,016.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
2.4800 in
Arbor Dia.
1.5750 in
Standards
ISO 6462-C (4 Bolts)
Insert Shape
Heptagon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768420
- Zoro #
- G2943144
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-C (4 Bolts)
- Insert Shape
- Heptagon
- Max. Speed
- 6,100 RPM
- ISO Number
- M3024-160-B40-09-04
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- ANSI Code
- M3024-160-B40-09-04
- Cutting Application
- Face Milling
- Number of Inserts
- 9
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 1.5750 in
- Max. Cutting Dia.
- 6.6850 in
- Min. Cutting Dia.
- 6.2990 in
- Hub Outside Dia.
- 5.1180 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.6850 in, Arbor Dia. 1.5750 in, Depth of Cut 0.1570 in, ANSI Code M3024-160-B40-09-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.