Shop WALTER
See all product information
Create Account
Walter COOLCUT 250 Semisynthetic Lubricant 1 gal Jug
- Mfr # 58A255
- Zoro # G522816827
product price:Â
$
65.49
/ea
Key Features
Series
COOLCUT 250
Material Compatibility
Metal
Fluid Characteristics
Formaldehyde Free
Container Type
Jug
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58A255
- Zoro #
- G522816827
- UPC #
- -
- Country of Origin
- Germany
- Series
- COOLCUT 250
- Material Compatibility
- Metal
- Fluid Characteristics
- Formaldehyde Free
- Container Type
- Jug
- Item
- Metalworking Fluid
- Form
- Liquid
- Fluid Class
- Semisynthetic
Dimensions
- Container Size
- 1 gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.