Walter COOLCUT S-30 Premium Water Miscible Cutting Lubricant 264 gal Tote
- Mfr # 53C009
- Zoro # G522815110
product price:Â
$
17,027.99
/ea
Key Features
Series
COOLCUT S-30
Material Compatibility
Metal
Form
Liquid
Fluid Characteristics
Chlorine Free, Low Foam
Container Type
Tote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53C009
- Zoro #
- G522815110
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Container Size
- 264 gal
Details
- Series
- COOLCUT S-30
- Item
- Cutting Fluid
- Material Compatibility
- Metal
- Form
- Liquid
- Fluid Characteristics
- Chlorine Free, Low Foam
- Container Type
- Tote
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.