Shop WALTER
See all product information
Create Account
Walter - DX Monoblock radial groove - Side clamping screw
- Mfr # 7796040
- Zoro # G2920595
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.7244"
Cutting Direction
Left Hand
Cutting Application
Radial Grooving
Insert Holding Type
Side Clamping Screw
ANSI Code
G4014-1616L-2T12DX18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7796040
- Zoro #
- G2920595
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Parting and Grooving Tool Holder
- Cutting Direction
- Left Hand
- Cutting Application
- Radial Grooving
- Insert Holding Type
- Side Clamping Screw
- ANSI Code
- G4014-1616L-2T12DX18
- ISO Number
- G4014-1616L-2T12DX18
- Insert Style
- DX
- Toolholder Style
- G4014
Dimensions
- Overall Length
- 4.7244"
- Wire Rope Length
- 4.7244"
- Length
- 4.7244"
Description
Indexable Parting and Grooving Tool Holder, Insert Style DX, Left Hand, Radial Grooving, ANSI Code G4014-1616L-2T12DX18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.