Walter - Face Mill M4003
- Mfr # 7021661
- Zoro # G2950704
product price:Â
$
1,732.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2560 in
Overall Length
2.4800 in
Hub Outside Dia.
3-3/4 in
Cutting Application
Face Milling
Arbor Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7021661
- Zoro #
- G2950704
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.2560 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3-3/4 in
- Arbor Dia.
- 1-1/2 in
- Min. Cutting Dia.
- 6 in
- Max. Cutting Dia.
- 6.5280 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Details
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- Max. Speed
- 13,500 RPM
- Coolant Fed
- Coolant Through
- ISO Number
- M4003.152-B38-09-6.5
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 9
- ANSI Code
- M4003.152-B38-09-6.5
- Side Cutting Edge Angle
- 0 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 6.5280 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.2560 in, ANSI Code M4003.152-B38-09-6.5, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.