Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768415
- Zoro # G2954037
product price:Â
$
1,343.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
1.9690 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Insert Shape
Heptagon
Side Cutting Edge Angle
0 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768415
- Zoro #
- G2954037
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Insert Shape
- Heptagon
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- ISO Number
- M3024-080-B27-07-04
- Number of Inserts
- 7
- Cutting Application
- Face Milling
- ANSI Code
- M3024-080-B27-07-04
- Max. Speed
- 8,700 RPM
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 1.9690 in
- Hub Outside Dia.
- 2.5590 in
- Max. Cutting Dia.
- 3.5350 in
- Min. Cutting Dia.
- 3.1500 in
- Arbor Dia.
- 1.0630 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Description
Indexable Face Mill, Max. Cutting Dia. 3.5350 in, Arbor Dia. 1.0630 in, Depth of Cut 0.1570 in, ANSI Code M3024-080-B27-07-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.