Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768418
- Zoro # G2922625
product price:Â
$
1,759.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
2.4800 in
Hub Outside Dia.
3.1500 in
Coolant Fed
Coolant Through
ISO Number
M3024-125-B40-08-04
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768418
- Zoro #
- G2922625
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- ISO Number
- M3024-125-B40-08-04
- Insert Shape
- Heptagon
- Cutting Application
- Face Milling
- Standards
- ISO 6462-B (Cutter Retaining Screw)
- ANSI Code
- M3024-125-B40-08-04
- Number of Inserts
- 8
- Max. Speed
- 6,900 RPM
- Side Cutting Edge Angle
- 0 Degrees
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 2.4800 in
- Hub Outside Dia.
- 3.1500 in
- Max. Cutting Dia.
- 5.3070 in
- Arbor Dia.
- 1.5750 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.3070 in, Arbor Dia. 1.5750 in, Depth of Cut 0.1570 in, ANSI Code M3024-125-B40-08-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.