Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768419
- Zoro # G2933116
product price:Â
$
1,819.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
2.4800 in
Max. Speed
6,900 RPM
Coolant Fed
Coolant Through
Max. Cutting Dia.
5.3070 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768419
- Zoro #
- G2933116
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 6,900 RPM
- Coolant Fed
- Coolant Through
- Number of Inserts
- 10
- Cutting Application
- Face Milling
- Standards
- ISO 6462-B (Cutter Retaining Screw)
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M3024-125-B40-10-04
- ANSI Code
- M3024-125-B40-10-04
- Insert Shape
- Heptagon
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 2.4800 in
- Max. Cutting Dia.
- 5.3070 in
- Hub Outside Dia.
- 3.1500 in
- Arbor Dia.
- 1.5750 in
- Min. Cutting Dia.
- 4.9210 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.3070 in, Arbor Dia. 1.5750 in, Depth of Cut 0.1570 in, ANSI Code M3024-125-B40-10-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.