Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6768430
- Zoro # G2928100
product price:Â
$
1,818.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.1570 in
Overall Length
2.4800 in
Insert Shape
Heptagon
Number of Inserts
10
Arbor Dia.
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6768430
- Zoro #
- G2928100
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Insert Shape
- Heptagon
- Number of Inserts
- 10
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ANSI Code
- M3024.127-B38-10-04
- ISO Number
- M3024.127-B38-10-04
- Side Cutting Edge Angle
- 0 Degrees
- Cutting Application
- Face Milling
- Coolant Fed
- Coolant Through
- Max. Speed
- 6,800 RPM
Dimensions
- Depth of Cut
- 0.1570 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 1-1/2 in
- Hub Outside Dia.
- 3.2200 in
- Min. Cutting Dia.
- 5 in
- Max. Cutting Dia.
- 5.3860 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 5.3860 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.1570 in, ANSI Code M3024.127-B38-10-04, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.