Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6943593
- Zoro # G2915869
product price:Â
$
2,016.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
2.4800 in
ANSI Code
M3024-160-B40-09-06
Min. Cutting Dia.
6.2990 in
Arbor Dia.
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943593
- Zoro #
- G2915869
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- ANSI Code
- M3024-160-B40-09-06
- Number of Inserts
- 9
- Cutting Application
- Face Milling
- Max. Speed
- 4,100 RPM
- Side Cutting Edge Angle
- 0 Degrees
- ISO Number
- M3024-160-B40-09-06
- Coolant Fed
- Coolant Through
- Insert Shape
- Heptagon
- Standards
- ISO 6462-C (4 Bolts)
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 2.4800 in
- Min. Cutting Dia.
- 6.2990 in
- Arbor Dia.
- 1.5750 in
- Max. Cutting Dia.
- 6.8060 in
- Hub Outside Dia.
- 5.1180 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.8060 in, Arbor Dia. 1.5750 in, Depth of Cut 0.2360 in, ANSI Code M3024-160-B40-09-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.