Walter - Side and Face Mill F2252
- Mfr # 5000735
- Zoro # G2941367
product price:Â
$
3,887.99
/ea
Free Shipping & Returns
Key Features
Toolholder Style
F2252.BN
ISO Number
F2252.BN.200.Z06.22.S686
ANSI Code
F2252.BN.200.Z06.22.S686
Cutting Application
Slotting
Cutter Dia.
200.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000735
- Zoro #
- G2941367
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Slitting Cutter
- Toolholder Style
- F2252.BN
- ISO Number
- F2252.BN.200.Z06.22.S686
- ANSI Code
- F2252.BN.200.Z06.22.S686
- Cutting Application
- Slotting
- Features
- 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
Dimensions
- Cutter Dia.
- 200.00mm
- Fits Chest Size
- 2 Cutting Edges Per Indexable Insert, Cross-Toothed, Cuts on Three Sides
Description
Indexable Slitting Cutter, Cutter Dia. 200.00mm, ANSI Code F2252.BN.200.Z06.22.S686, Cutting Application Slotting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.