Shop WALTER
See all product information
Create Account
Walter - Face Milling Cutter negativ heptainsert
- Mfr # 6943629
- Zoro # G2941376
product price:Â
$
2,016.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.2360 in
Overall Length
2.4800 in
Arbor Dia.
1-1/2 in
Cutting Application
Face Milling
Min. Cutting Dia.
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6943629
- Zoro #
- G2941376
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling
- ISO Number
- M3024.152-B38-09-06
- Insert Shape
- Heptagon
- Max. Speed
- 4,300 RPM
- ANSI Code
- M3024.152-B38-09-06
- Number of Inserts
- 9
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Depth of Cut
- 0.2360 in
- Overall Length
- 2.4800 in
- Arbor Dia.
- 1-1/2 in
- Min. Cutting Dia.
- 6 in
- Hub Outside Dia.
- 4.8190 in
- Max. Cutting Dia.
- 6.5060 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
Description
Indexable Face Mill, Max. Cutting Dia. 6.5060 in, Arbor Dia. 1-1/2 in, Depth of Cut 0.2360 in, ANSI Code M3024.152-B38-09-06, Coolant Fed Coolant Through, Cutting Application Face Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.