Walter - Finish Ball Nose Insert Helical
- Mfr # 5092016
- Zoro # G2922808
product price:Â
$
82.59
/ea
Sold in multiples of 10 for
$825.90
Key Features
Includes
Insert
Finish - Machining
TiCN+Al2O3+(TiN)
ISO Number
P3204-D20
Manufacturer Grade
WKP25
Primary Material Application
Cast Iron, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5092016
- Zoro #
- G2922808
- UPC #
- -
- Country of Origin
- Germany
- Item
- Ball Nose Milling Insert
- Includes
- Insert
- Finish - Machining
- TiCN+Al2O3+(TiN)
- ISO Number
- P3204-D20
- Manufacturer Grade
- WKP25
- Primary Material Application
- Cast Iron, Steel
- Shape
- Ball Nose
- ANSI Code
- P3204-D20
- For Use With
- Profile Milling Cutters
- Chip-Breaker Code
- F55
- Clearance Angle
- 10 Degrees
- Primary Material Application ISO Code
- K, P
- Chip-Breaker
- Yes
- Cutting Direction
- Right Hand
- Insert Style
- P3204
- Compatible Product Type
- Profile Milling Cutters
Dimensions
- Thickness
- 0.1180 in
- Corner Radius
- 0.3940 in
- Insert Size
- D20
Description
Ball Nose Milling Insert
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.