Walter Food Zone General Purpose Lubricant 400ml Aerosol
- Mfr # 53D602
- Zoro # G722815903
product price:Â
$
36.55
/ea
Sold in multiples of 12 for
$438.60
Key Features
NSF Rating
H1
Container Type
Aerosol Spray Can
Container Capacity
400 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53D602
- Zoro #
- G722815903
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Lubricant
- NSF Rating
- H1
- Container Type
- Aerosol Spray Can
- Container Capacity
- 400 mL
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.