Walter - helical endmill single piece ISO S
- Mfr # 6959366
- Zoro # G2905335
product price:Â
$
1,650.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5590 in
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Features
2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
ANSI Code
M3255.051-B19-05-46
Max. Cutting Dia.
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6959366
- Zoro #
- G2905335
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ANSI Code
- M3255.051-B19-05-46
- Max. Speed
- 20,000 RPM
- Coolant Fed
- Non-Coolant Through
- ISO Number
- M3255.051-B19-05-46
Dimensions
- Overall Length
- 2.5590 in
- Max. Cutting Dia.
- 2 in
- Arbor Dia.
- 3/4 in
- Depth of Cut
- 1.8110 in
- Hub Outside Dia.
- 1.8980 in
- Wire Rope Length
- 2.5590 in
- Length
- 2.5590 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 1.8110 in, ANSI Code M3255.051-B19-05-46, Coolant Fed Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.