Shop WALTER
See all product information
Create Account
Walter - helical endmill single piece ISO S
- Mfr # 6959343
- Zoro # G2926125
product price:Â
$
1,542.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5590 in
Arbor Dia.
0.8660 in
Hub Outside Dia.
1.8660 in
Coolant Fed
Coolant Through
Features
2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6959343
- Zoro #
- G2926125
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Coolant Fed
- Coolant Through
- Features
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- ISO Number
- M3255-050-B22-04-46
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 20,200 RPM
- ANSI Code
- M3255-050-B22-04-46
Dimensions
- Overall Length
- 2.5590 in
- Arbor Dia.
- 0.8660 in
- Hub Outside Dia.
- 1.8660 in
- Depth of Cut
- 1.8110 in
- Max. Cutting Dia.
- 1.9690 in
- Wire Rope Length
- 2.5590 in
- Length
- 2.5590 in
- Fits Chest Size
- 2 or 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 1.9690 in, Arbor Dia. 0.8660 in, Depth of Cut 1.8110 in, ANSI Code M3255-050-B22-04-46, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.