Walter - Helical Endmill Single Piece LN13
- Mfr # 6365039
- Zoro # G2919877
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.1650 in
Max. Speed
20,000 RPM
ANSI Code
F5138.UB19.051.Z03.34
ISO Number
F5138.UB19.051.Z03.34
Hub Outside Dia.
1.8980 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6365039
- Zoro #
- G2919877
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Max. Speed
- 20,000 RPM
- ANSI Code
- F5138.UB19.051.Z03.34
- ISO Number
- F5138.UB19.051.Z03.34
- Features
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Dimensions
- Overall Length
- 2.1650 in
- Hub Outside Dia.
- 1.8980 in
- Arbor Dia.
- 3/4 in
- Max. Cutting Dia.
- 2 in
- Depth of Cut
- 1.3390 in
- Wire Rope Length
- 2.1650 in
- Length
- 2.1650 in
- Fits Chest Size
- 4 Cutting Edges Per Indexable Insert, Full Effective Design, Tangential Arrangement
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 1.3390 in, ANSI Code F5138.UB19.051.Z03.34, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.