Walter - High Performance Plunge Cutter
- Mfr # 5873910
- Zoro # G2911574
product price:Â
$
664.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.0390"
Number of Inserts
3
Cutting Application
Face Milling, High Feed Milling
Shank Dia.
1.1020 in
ISO Number
F4030.UT28.031.Z03.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873910
- Zoro #
- G2911574
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.0390"
- Shank Dia.
- 1.1020 in
- Max. Cutting Dia.
- 793/1000 in
- Connection Size
- T28
- Overall Length
- 2.7170"
- Wire Rope Length
- 2.7170"
- Length
- 2.7170"
Details
- Item
- Indexable Square Shoulder End Mill
- Number of Inserts
- 3
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- F4030.UT28.031.Z03.01
- Shank Type - Machining
- Screw On
- ANSI Code
- F4030.UT28.031.Z03.01
- Toolholder Style
- F4030
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 793/1000 in, Shank Dia. 1.1020 in, Screw On, Overall Length 2.7170 In., ANSI Code F4030.UT28.031.Z03.01, Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.