Walter - High Performance Plunge Cutter
- Mfr # 5882907
- Zoro # G2954676
product price:Â
$
1,416.99
/ea
Free Shipping & Returns
Key Features
ANSI Code
F4030.B32.100.Z07.02
Cutting Application
Face Milling, High Feed Milling
Max. Speed
14,200 RPM
Number of Inserts
7
Depth of Cut
0.0790 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882907
- Zoro #
- G2954676
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.0790 in
- Hub Outside Dia.
- 3.1500 in
- Min. Cutting Dia.
- 3.2280 in
- Max. Cutting Dia.
- 3.9370 in
- Arbor Dia.
- 1.2600 in
- Overall Length
- 1.9690 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- ANSI Code
- F4030.B32.100.Z07.02
- Cutting Application
- Face Milling, High Feed Milling
- Max. Speed
- 14,200 RPM
- Number of Inserts
- 7
- ISO Number
- F4030.B32.100.Z07.02
- Coolant Fed
- Coolant Through
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 3.9370 in, Arbor Dia. 1.2600 in, Depth of Cut 0.0790 in, ANSI Code F4030.B32.100.Z07.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.