Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 6841257
- Zoro # G2921365
product price:Â
$
587.99
/ea
Free Shipping & Returns
Key Features
Cutting Application
Face Milling, High Feed Milling
Standards
ISO 6462-A (Hexagon Socket Head Cap Screw)
Number of Inserts
4
ISO Number
M4002-042-B16-04-015
Arbor Dia.
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6841257
- Zoro #
- G2921365
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Dia.
- 5/8 in
- Max. Cutting Dia.
- 1.6540 in
- Depth of Cut
- 0.0590 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 1.4530 in
- Min. Cutting Dia.
- 0.9960 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Cutting Application
- Face Milling, High Feed Milling
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Number of Inserts
- 4
- ISO Number
- M4002-042-B16-04-015
- ANSI Code
- M4002-042-B16-04-015
- Side Cutting Edge Angle
- 0 Degrees
- Max. Speed
- 26,900 RPM
- Coolant Fed
- Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 1.6540 in, Arbor Dia. 5/8 in, Depth of Cut 0.0590 in, ANSI Code M4002-042-B16-04-015, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.