Shop WALTER
See all product information
Create Account
Walter - High Performance Plunge Cutter
- Mfr # 5873916
- Zoro # G2918836
product price:Â
$
649.99
/ea
Free Shipping & Returns
Key Features
Cutting Application
Face Milling, High Feed Milling
Overall Length
10"
Toolholder Style
F4030
Shank Type - Machining
Straight
Depth of Cut
0.0390"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873916
- Zoro #
- G2918836
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10"
- Depth of Cut
- 0.0390"
- Max. Cutting Dia.
- 793/1000 in
- Shank Dia.
- 1 in
- Wire Rope Length
- 10"
- Length
- 10"
Details
- Item
- Indexable Square Shoulder End Mill
- Cutting Application
- Face Milling, High Feed Milling
- Toolholder Style
- F4030
- Shank Type - Machining
- Straight
- ANSI Code
- F4030.UZ26.031.Z03.01
- ISO Number
- F4030.UZ26.031.Z03.01
- Number of Inserts
- 3
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 793/1000 in, Shank Dia. 1 in, Straight, Overall Length 10 In., ANSI Code F4030.UZ26.031.Z03.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.