Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 6549888
- Zoro # G2908738
product price:Â
$
540.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1.4170 in
ISO Number
M4002-042-T36-03-01,5
Overall Length
2.9530"
Shank Type - Machining
Screw On
Number of Inserts
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6549888
- Zoro #
- G2908738
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 1.4170 in
- Overall Length
- 2.9530"
- Max. Cutting Dia.
- 249/250 in
- Connection Size
- T36
- Depth of Cut
- 0.0590"
- Wire Rope Length
- 2.9530"
- Length
- 2.9530"
Details
- Item
- Indexable Square Shoulder End Mill
- ISO Number
- M4002-042-T36-03-01,5
- Shank Type - Machining
- Screw On
- Number of Inserts
- 3
- Toolholder Style
- M4002
- Cutting Application
- Face Milling, High Feed Milling
- ANSI Code
- M4002-042-T36-03-01,5
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 249/250 in, Shank Dia. 1.4170 in, Screw On, Overall Length 2.9530 In., ANSI Code M4002-042-T36-03-01,5, Connection Size T36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.