Walter - High Performance Plunge Cutter
- Mfr # 5873918
- Zoro # G2917786
product price:Â
$
878.99
/ea
Free Shipping & Returns
Key Features
Arbor Dia.
3/4 in
Number of Inserts
5
ANSI Code
F4030.UB19.051.Z05.01
Min. Cutting Dia.
1.5430 in
Overall Length
1.5750 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5873918
- Zoro #
- G2917786
- UPC #
- -
- Country of Origin
- China
Dimensions
- Arbor Dia.
- 3/4 in
- Min. Cutting Dia.
- 1.5430 in
- Overall Length
- 1.5750 in
- Hub Outside Dia.
- 1.9530 in
- Depth of Cut
- 0.0390 in
- Max. Cutting Dia.
- 2 in
- Wire Rope Length
- 1.5750 in
- Length
- 1.5750 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 5
- ANSI Code
- F4030.UB19.051.Z05.01
- Max. Speed
- 24,400 RPM
- ISO Number
- F4030.UB19.051.Z05.01
- Cutting Application
- Face Milling, High Feed Milling
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Coolant Through
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
Description
Indexable Face Mill, Max. Cutting Dia. 2 in, Arbor Dia. 3/4 in, Depth of Cut 0.0390 in, ANSI Code F4030.UB19.051.Z05.01, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.