Shop WALTER
See all product information
Create Account
Walter - High Performance Plunge Cutter
- Mfr # 5882898
- Zoro # G2907590
product price:Â
$
899.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts
4
Max. Cutting Dia.
1 13/50 in
ANSI Code
F4030.T45.050.Z04.02
Connection Size
T45
Shank Type - Machining
Screw On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882898
- Zoro #
- G2907590
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 1 13/50 in
- Connection Size
- T45
- Shank Dia.
- 1.7720 in
- Depth of Cut
- 0.0790"
- Overall Length
- 3.1500"
- Wire Rope Length
- 3.1500"
- Length
- 3.1500"
Details
- Item
- Indexable Square Shoulder End Mill
- Number of Inserts
- 4
- ANSI Code
- F4030.T45.050.Z04.02
- Shank Type - Machining
- Screw On
- Cutting Application
- Face Milling, High Feed Milling
- ISO Number
- F4030.T45.050.Z04.02
- Toolholder Style
- F4030
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.7720 in, Screw On, Overall Length 3.1500 In., ANSI Code F4030.T45.050.Z04.02, Connection Size T45
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.