Walter - Plunge Cutter
- Mfr # 6795777
- Zoro # G2905789
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
0.7280 in
Number of Inserts
2
Shank Type - Machining
Screw On
Cutting Application
Face Milling, High Feed Milling
Overall Length
2.0080"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6795777
- Zoro #
- G2905789
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shank Dia.
- 0.7280 in
- Overall Length
- 2.0080"
- Max. Cutting Dia.
- 331/1000 in
- Depth of Cut
- 0.0390"
- Connection Size
- T18
- Wire Rope Length
- 2.0080"
- Length
- 2.0080"
Details
- Item
- Indexable Square Shoulder End Mill
- Number of Inserts
- 2
- Shank Type - Machining
- Screw On
- Cutting Application
- Face Milling, High Feed Milling
- ANSI Code
- M4002-020-T18-02-01
- ISO Number
- M4002-020-T18-02-01
- Toolholder Style
- M4002
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 331/1000 in, Shank Dia. 0.7280 in, Screw On, Overall Length 2.0080 In., ANSI Code M4002-020-T18-02-01, Connection Size T18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.