Shop WALTER
See all product information
Create Account
Walter - High Performance Plunge Cutter
- Mfr # 5882903
- Zoro # G2964905
product price:Â
$
1,089.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts
6
ANSI Code
F4030.B27.080.Z06.02
ISO Number
F4030.B27.080.Z06.02
Side Cutting Edge Angle
0 Degrees
Max. Cutting Dia.
3.1500 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5882903
- Zoro #
- G2964905
- UPC #
- -
- Country of Origin
- China
Dimensions
- Max. Cutting Dia.
- 3.1500 in
- Arbor Dia.
- 1.0630 in
- Overall Length
- 1.9690 in
- Min. Cutting Dia.
- 2.4410 in
- Hub Outside Dia.
- 2-3/4 in
- Depth of Cut
- 0.0790 in
- Wire Rope Length
- 1.9690 in
- Length
- 1.9690 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 6
- ANSI Code
- F4030.B27.080.Z06.02
- ISO Number
- F4030.B27.080.Z06.02
- Side Cutting Edge Angle
- 0 Degrees
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- Max. Speed
- 15,900 RPM
- Cutting Application
- Face Milling, High Feed Milling
- Coolant Fed
- Coolant Through
Description
Indexable Face Mill, Max. Cutting Dia. 3.1500 in, Arbor Dia. 1.0630 in, Depth of Cut 0.0790 in, ANSI Code F4030.B27.080.Z06.02, Coolant Fed Coolant Through, Cutting Application Face Milling, High Feed Milling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.