Walter - Plunge Cutter
- Mfr # 7721776
- Zoro # G2915887
product price:Â
$
1,145.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts
10
Coolant Fed
Coolant Through
ANSI Code
M5008.064-B26-10-01
Depth of Cut
0.0390 in
Overall Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721776
- Zoro #
- G2915887
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth of Cut
- 0.0390 in
- Overall Length
- 1-1/2 in
- Max. Cutting Dia.
- 2-1/2 in
- Hub Outside Dia.
- 2 in
- Arbor Dia.
- 1 in
- Min. Cutting Dia.
- 2.2680 in
- Wire Rope Length
- 1-1/2 in
- Length
- 1-1/2 in
Details
- Item
- Indexable Face Mill
- Number of Inserts
- 10
- Coolant Fed
- Coolant Through
- ANSI Code
- M5008.064-B26-10-01
- Standards
- ISO 6462-A (Hexagon Socket Head Cap Screw)
- ISO Number
- M5008.064-B26-10-01
- Max. Speed
- 16,400 RPM
- Side Cutting Edge Angle
- 0 Degrees
Description
Indexable Face Mill, Max. Cutting Dia. 2-1/2 in, Arbor Dia. 1 in, Depth of Cut 0.0390 in, ANSI Code M5008.064-B26-10-01, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.