Shop WALTER
See all product information
Create Account
Walter - Plunge Cutter
- Mfr # 7721802
- Zoro # G2953020
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
Screw On
Side Cutting Edge Angle
0 Degrees
Min. Cutting Dia.
1.0160"
Number of Inserts
5
Connection Size
T28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7721802
- Zoro #
- G2953020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Min. Cutting Dia.
- 1.0160"
- Connection Size
- T28
Details
- Item
- Indexable Square Shoulder End Mill
- Shank Type - Machining
- Screw On
- Side Cutting Edge Angle
- 0 Degrees
- Number of Inserts
- 5
Description
Indexable Square Shoulder End Mill, Screw On, Connection Size T28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.