Walter - Insert Neg With Hole
- Mfr # 5918500
- Zoro # G2885559
product price:Â
$
21.99
/ea
Sold in multiples of 10 for
$219.90
Key Features
Insert Style
P4406
Chip-Breaker
Yes
Rake
Negative
ISO Number
P4406-1
Width
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5918500
- Zoro #
- G2885559
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Width
- 3/8 in
- Thickness
- 0.1380 in
- Cutting Edge Length
- 12.70mm
Details
- Item
- Rectangle Milling Insert
- Insert Style
- P4406
- Chip-Breaker
- Yes
- Rake
- Negative
- ISO Number
- P4406-1
- Shape
- Rectangular, Rhombic
- Clearance Angle
- 0 Degrees
- Material - Machining
- Carbide
- Coating Process
- CVD
- Chip-Breaker Code
- A27
- Finish - Machining
- TiCN+Al2O3+(TiCN)
- Hole Type
- With Hole
- Primary Material Application
- Cast Iron, Steel
- ANSI Code
- P4406-1
- Number of Cutting Edges
- 2
- Primary Material Application ISO Code
- K, P
- Manufacturer Grade
- WKP35S
Description
Rectangle Milling Insert, Rake Negative
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.