Shop WALTER

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # 5615024
  • Zoro # G7921999

product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5615024
Zoro #
G7921999
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302-PF4 WSM20
No. of Edges
2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DCMT3(2.5)1
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
ANSI Code
DCMT3(2.5)0.5-PF4 WSM20
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Manufacturer Grade
WSM20
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Chip-Breaker Code
PF4
Measurement System
Fractional Inch
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiAlN+Al2O3+ZrN
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0080"
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCMT3(2.5)0.5-PF4 WSM20, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.