Shop WALTER

Walter - Insert Round Pos With Hole

  • Mfr # 5918054
  • Zoro # G1898797

product price: 
$
12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

No. of Edges
4
Mounting Style
Screw Held
Insert Size
0803M0
Inscribed Circle
0.3150 in
ANSI Number
RDMW0803M0T-A27 WKP35S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5918054
Zoro #
G1898797
UPC #
-
Country of Origin
Germany
No. of Edges
4
Mounting Style
Screw Held
Inscribed Circle
0.3150 in
ANSI Number
RDMW0803M0T-A27 WKP35S
Insert Application
Roughing
Chip-Breaker
Yes
Insert Style
RDMW
Cast Iron (K) Compatibility
Yes
For Use With
Walter Tool
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Grade
WKP35S
Item
Round Milling Insert
Rake
Positive
Insert Shape
Round
Coating
CVD
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
ISO Number
RDMW0803M0T-A27 WKP35S
Manufacturer Grade
WKP35S
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
Chip-Breaker Code
A27
Chip-Breaker Style
0 Degrees Chipbreaker Groove
Cutting Application
Milling
Insert Holding Type
Screw Held
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Metric
Cutting Edge
Chamfered
Hole Type
Countersink Hole
ANSI Code
RDMW0803M0T-A27 WKP35S
Clearance Angle
15 Degrees
Shape
Round
Coating Process
CVD
Feed Type
High
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
4
Compatible Product Type
Walter Tool

Dimensions

Insert Size
0803M0
Nose Radius
0.157"
Insert Thickness
0.125"
Mounting Hole Dia.
3.40mm
Corner Radius
5/32 in
Cutting Edge Length
8.00mm
Through Hole Inside Dia.
3.40mm
Thickness
0.125 in

Description

Round Milling Insert, Inscribed Circle 0.3150 in, Rake Positive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.