Walter - Insert Walter Cut Form GX

  • Mfr # 6090536
  • Zoro # G9692304
product price: 
$
29.19
/ea
Sold in multiples of 10 for $291.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
2.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090536
Zoro #
G9692304
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Insert Material
Carbide
Coating
PVD
ANSI Number
GX16-1E200N02-CF5 WSM33S
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Application
Cut Off Medium Feed
Non Ferrous (N) Compatibility
No
Rake
18 Degrees
Mounting Style
Slip In
No. of Edges
2
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
ISO Number
GX16-1E200N02-CF5 WSM33S
Insert Style
GX
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Finish - Machining
TiAlN
Number of Cutting Sides
2
Manufacturer Grade
WSM33S
Coating Process
PVD
Measurement System
Metric
Clearance Angle
6 Degrees
Cutting Application
Cut-Off, Radial Grooving
Chip-Breaker Code
CF5
Cutting Location
External
ANSI Code
GX16-1E200N02-CF5 WSM33S
Material - Machining
Carbide
Hole Type
No Hole
Number of Cutting Edges
2
Primary Material Application ISO Code
M, P, S
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews