Walter - Insert Walter Cut Form GX

  • Mfr # 6529714
  • Zoro # G9381723
product price: 
$
42.29
/ea
Sold in multiples of 10 for $422.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529714
Zoro #
G9381723
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Insert Material
Carbide
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
GX24-4E600N05-GD3 WKP23S
Lead Angle
0 Degrees
Coating
Tiger-Tec CVD
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
ANSI Number
GX24-4E600N05-GD3
For Use With
GX Grooving Systems
No. of Edges
2
Insert Style
GX
Rake
9 Degrees
Coating Process
CVD
Manufacturer Grade
WKP23S
Number of Cutting Sides
2
Chip-Breaker Code
GD3
Cutting Location
External
Primary Material Application ISO Code
K, P
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Material - Machining
Carbide
ANSI Code
GX24-4E600N05-GD3 WKP23S
Hole Type
No Hole
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.50mm
Insert Size
24
Overall Length
24.00mm
Seat Size
E
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews