Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6092254
  • Zoro # G9688594

product price: 
$
37.69
/ea
Sold in multiples of 10 for $376.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
5.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092254
Zoro #
G9688594
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Stainless (M) Compatibility
Yes
ANSI Number
GX24-3E500N03-CE4 WSM33S
ISO Number
GX24-3E500N03-CE4 WSM33S
Hardened (H) Compatibility
No
Application
Cut Off High Feed
Insert Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Lead Angle
0 Degrees
Rake
20 Degrees
Coating
PVD
Insert Style
GX
Number of Cutting Edges
2
Measurement System
Metric
Finish - Machining
TiAlN
Hole Type
No Hole
Cutting Location
External
ANSI Code
GX24-3E500N03-CE4 WSM33S
Clearance Angle
6 Degrees
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Chip-Breaker Code
CE4
Coating Process
PVD
Number of Cutting Sides
2
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
5.00mm
Corner Radius
0.30mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
5.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX24-3E500N03-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.