Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6153387
  • Zoro # G9688971

product price: 
$
35.49
/ea
Sold in multiples of 10 for $354.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
4.00mm
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6153387
Zoro #
G9688971
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Grooving, Radial, Axial, Parting Off
Cast Iron (K) Compatibility
No
Coating
PVD
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Material
Carbide
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Rake
9 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Non Ferrous (N) Compatibility
No
ISO Number
GX24-3E400N04-GD3 WSM33S
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
GX24-3E400N04-GD3 WSM33S
Coating Process
PVD
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Hole Type
No Hole
Manufacturer Grade
WSM33S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Material - Machining
Carbide
ANSI Code
GX24-3E400N04-GD3 WSM33S
Chip-Breaker Code
GD3
Finish - Machining
TiAlN
Measurement System
Metric
Clearance Angle
6 Degrees
Cutting Location
External
Insert Style
GX
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
4.00mm
Corner Radius
0.40mm
Overall Length
24.00mm
Depth of Cut
22.00mm
Insert Size
24
Reference Length
24.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX24-3E400N04-GD3 WSM33S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.