Walter - Insert Walter Cut Form GX

  • Mfr # 6171949
  • Zoro # G9691927
product price: 
$
30.89
/ea
Sold in multiples of 10 for $308.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
3/32 in
Chip-Breaker
Yes
Grade
WSM33S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6171949
Zoro #
G9691927
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Application
Full Radius, Grooving, Facing, Medium Feed
Coating
PVD
No. of Edges
2
Steel (P) Compatibility
Yes
ISO Number
GX16-1E239N12-RD4 WSM33S
ANSI Number
GX16-1E239N12-RD4 WSM33S
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Rake
7 Degrees
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Insert Style
GX
Manufacturer Grade
WSM33S
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX16-1E239N12-RD4 WSM33S
Hole Type
No Hole
Coating Process
PVD
Finish - Machining
TiAlN
Number of Cutting Edges
2
Chip-Breaker Code
RD4
Primary Material Application ISO Code
M, P, S
Cutting Location
External
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
3/32 in
Corner Radius
0.0470 in
Overall Length
5/8 in
Insert Size
16
Depth of Cut
0.5910 in
Max. Grooving Width
3/32 in
Seat Size
E
Reference Length
5/8 in
Wire Rope Length
5/8 in
Length
5/8 in

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3/32 in, ANSI Code GX16-1E239N12-RD4 WSM33S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews