Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6167424
  • Zoro # G9687867

product price: 
$
43.49
/ea
Sold in multiples of 10 for $434.90

Key Features

Style
Pressed
Insert Seat Size
E
Width
6.00mm
Chip-Breaker
Yes
Grade
WSM23S
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6167424
Zoro #
G9687867
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM23S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ISO Number
GX24-4E600N05-GD6 WSM23S
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Insert Material
Carbide
Hardened (H) Compatibility
No
ANSI Number
GX24-4E600N05-GD6 WSM23S
Application
Grooving, Radial, Axial, Parting Off
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
24 Degrees
Coating
PVD
Insert Style
GX
Finish - Machining
TiAlN
ANSI Code
GX24-4E600N05-GD6 WSM23S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Manufacturer Grade
WSM23S
Hole Type
No Hole
Material - Machining
Carbide
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Chip-Breaker Code
GD6
Number of Cutting Edges
2
Cutting Location
External
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Measurement System
Metric
Coating Process
PVD
Compatible Product Type
Walter Cut Monoblock Tools and Parting Blades

Dimensions

Insert Seat Size
E
Width
6.00mm
Corner Radius
0.50mm
Insert Size
24
Overall Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
6.00mm
Seat Size
E
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-GD6 WSM23S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.