Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529686
  • Zoro # G9381644

product price: 
$
39.49
/ea
Sold in multiples of 10 for $394.90

Key Features

Style
GX16
Width
2.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529686
Zoro #
G9381644
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.00mm
Reference Length
16.00mm
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tiger-Tec CVD
Hardened (H) Compatibility
No
No. of Edges
2
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
ANSI Number
GX16-1E200N02-GD3
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
ISO Number
GX16-1E200N02-GD3 WKP23S
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Insert Material
Carbide
Stainless (M) Compatibility
No
Rake
9 Degrees
Insert Style
GX
Cutting Location
External
Chip-Breaker Code
GD3
Number of Cutting Edges
2
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Number of Cutting Sides
2
Material - Machining
Carbide
Primary Material Application ISO Code
K, P
ANSI Code
GX16-1E200N02-GD3 WKP23S
Measurement System
Metric
Clearance Angle
6 Degrees
Manufacturer Grade
WKP23S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Coating Process
CVD
Compatible Product Type
GX Grooving Systems

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.