Walter - Insert Walter Cut Form GX

  • Mfr # 6529660
  • Zoro # G9381592
product price: 
$
40.49
/ea
Sold in multiples of 10 for $404.90

Key Features

Style
GX24
Width
6.00mm
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529660
Zoro #
G9381592
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Lead Angle
0 Degrees
No. of Edges
2
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Coating
Tiger-Tec CVD
Mounting Style
Clamp
ANSI Number
GX24-4E600N08-UD4
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ISO Number
GX24-4E600N08-UD4 WKP33S
For Use With
GX Grooving Systems
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Insert Style
GX
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Coating Process
CVD
Number of Cutting Edges
2
Manufacturer Grade
WKP33S
ANSI Code
GX24-4E600N08-UD4 WKP33S
Measurement System
Metric
Insert Holding Type
Clamp
Hole Type
No Hole
Chip-Breaker Code
UD4
Material - Machining
Carbide
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Number of Cutting Sides
2
Cutting Location
External
Compatible Product Type
GX Grooving Systems

Dimensions

Width
6.00mm
Corner Radius
0.80mm
Overall Length
24.00mm
Insert Size
24
Depth of Cut
22.00mm
Seat Size
E
Max. Grooving Width
6.00mm
Reference Length
24.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N08-UD4 WKP33S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews