Walter - Insert Walter Cut Form GX

  • Mfr # 6529729
  • Zoro # G9381872
product price: 
$
48.59
/ea
Sold in multiples of 5 for $242.95

Key Features

Style
GX30
Width
8.00mm
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529729
Zoro #
G9381872
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX30
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
For Use With
GX Grooving Systems
Insert Material
Carbide
ANSI Number
GX30-5E800N40-RD4
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ISO Number
GX30-5E800N40-RD4 WKP23S
Steel (P) Compatibility
Yes
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Stainless (M) Compatibility
No
Mounting Style
Clamp
Coating
Tiger-Tec CVD
Lead Angle
0 Degrees
Rake
7 Degrees
Insert Style
GX
Hole Type
No Hole
Primary Material Application ISO Code
K, P
Number of Cutting Sides
2
ANSI Code
GX30-5E800N40-RD4 WKP23S
Measurement System
Metric
Coating Process
CVD
Manufacturer Grade
WKP23S
Chip-Breaker Code
RD4
Cutting Location
External
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
Material - Machining
Carbide
Compatible Product Type
GX Grooving Systems

Dimensions

Width
8.00mm
Corner Radius
4.00mm
Overall Length
30.00mm
Insert Size
30
Seat Size
E
Reference Length
30.00mm
Depth of Cut
28.00mm
Max. Grooving Width
8.00mm
Wire Rope Length
30.00mm
Length
30.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 8.00mm, ANSI Code GX30-5E800N40-RD4 WKP23S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews