Shop WALTER

Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.2 mm, Carbide

  • Mfr # 6917281
  • Zoro # G7938729

product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917281
Zoro #
G7938729
UPC #
-
Country of Origin
Germany
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110202-FM4 WSM30S
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
TCMT2(1.5)2
Cutting Direction
Neutral
Coating
PVD
Relief Angle
7 Degrees
Mounting Style
Screw
No. of Edges
3
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Manufacturer Grade
WSM30S
Measurement System
Metric
Cutting Application
Turning
ANSI Code
TCMT2(1.5)0.5-FM4 WSM30S
Secondary Material Application ISO Code
P
Number of Cutting Edges
3
Finish - Machining
TiAlN+Al2O3+Al
Chip-Breaker Code
FM4
Secondary Material Application
Steel
Material - Machining
Carbide
Coating Process
PVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
60 Degrees
Shape
Triangle
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.2 mm
Insert Thickness
0.0940"
Nose Radius
0.0080"
Mounting Hole Dia.
0.110"
Depth of Cut
0.10 mm to 1.00 mm
Cutting Edge Length
11 mm
Through Hole Inside Dia.
2.8 mm
Thickness
2.38 mm

Description

Triangle Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.