Walter - Insert Walter Cut Form GX

  • Mfr # 6529733
  • Zoro # G9381915
product price: 
$
35.15
/ea
Sold in multiples of 10 for $351.50

Key Features

Style
GX16
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6529733
Zoro #
G9381915
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP33S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
2
Lead Angle
0 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
For Use With
GX Grooving Systems
ANSI Number
GX16-3E400N04-UA4
Coating
Tiger-Tec CVD
Steel (P) Compatibility
Yes
ISO Number
GX16-3E400N04-UA4 WKP33S
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Insert Style
GX
Primary Material Application
Cast Iron, Steel
Number of Cutting Edges
2
Coating Process
CVD
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Manufacturer Grade
WKP33S
Hole Type
No Hole
Chip-Breaker Code
UA4
Material - Machining
Carbide
Cutting Location
External
Measurement System
Metric
ANSI Code
GX16-3E400N04-UA4 WKP33S
Clearance Angle
6 Degrees
Insert Holding Type
Clamp
Primary Material Application ISO Code
K, P
Number of Cutting Sides
2
Compatible Product Type
GX Grooving Systems

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Insert Size
16
Overall Length
16.00mm
Depth of Cut
15.00mm
Reference Length
16.00mm
Max. Grooving Width
4.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-UA4 WKP33S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews