Indexable Face Mill, 9.843" Cutter Dia, 11.00mm Cut Depth, F2260 Series
- Mfr # 5000454
- Zoro # G8163687
product price:Â
$
3,985.99
/ea
Free Shipping & Returns
Key Features
Cutter Dia.
9.843"
Series
F2260
Depth of Cut
11.00mm
Left/Right Hand
Right
Nomenclature
F2260.B.250.Z14.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5000454
- Zoro #
- G8163687
- UPC #
- -
- Country of Origin
- China
- Item
- Indexable Face Mill
- Series
- F2260
- Left/Right Hand
- Right
- Nomenclature
- F2260.B.250.Z14.11
- Material
- All ISO
- Cutting Edge Type
- Carbide
- Insert Screw
- FS1009 Torx 20
- Number of Inserts Required
- 14
- Standards
- ISO 6462-C
- Max. Speed
- 800 RPM
- ANSI Code
- F2260.B.250.Z14.11
- Insert Holding Type
- Screw
- Compatible Hardware
- FS1009 T20 Clamping Screw
- ISO Number
- F2260.B.250.Z14.11
- Features
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
- Cutting Application
- Face Milling (Roughing)
- Side Cutting Edge Angle
- 0 Degrees
- Coolant Fed
- Non-Coolant Through
- Shell Material
- All ISO
- Traction Material
- All ISO
Dimensions
- Cutter Dia.
- 9.843"
- Depth of Cut
- 11.00mm
- Shank Dia. (In.)
- 2.362
- Overall Length (In.)
- 2.48
- Cutting Length
- 0.433"
- Diameter
- 9.843"
- Overall Length
- 63.00mm
- Insert Cutting Edge Length
- 11.00mm
- Hub Outside Dia.
- 140.00mm
- Max. Cutting Dia.
- 263.00mm
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- 4 Cutting Edges per Indexable Insert, Tangential Arrangement of Indexable Inserts
Description
Indexable Face Mill, Max. Cutting Dia. 263.00mm, Depth of Cut 11.00mm, ANSI Code F2260.B.250.Z14.11, Compatible Hardware FS1009 T20 Clamping Screw, Coolant Fed Non-Coolant Through, Cutting Application Face Milling (Roughing)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.