Shop WALTER

Walter - Insert Walter Cut Form GX

  • Mfr # 6529734
  • Zoro # G9381924

product price: 
$
37.49
/ea
Sold in multiples of 10 for $374.90

Key Features

Style
GX16
Width
4.00mm
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529734
Zoro #
G9381924
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.00mm
Corner Radius
0.40mm
Overall Length
16.00mm
Insert Size
16
Reference Length
16.00mm
Seat Size
E
Max. Grooving Width
4.00mm
Depth of Cut
15.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP13S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
ISO Number
GX16-3E400N04-UA4 WKP13S
No. of Edges
2
ANSI Number
GX16-3E400N04-UA4
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Lead Angle
0 Degrees
Coating
Tiger-Tec CVD
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Insert Material
Carbide
Insert Style
GX
Insert Holding Type
Clamp
Measurement System
Metric
Number of Cutting Edges
2
Clearance Angle
6 Degrees
Number of Cutting Sides
2
Material - Machining
Carbide
Coating Process
CVD
Manufacturer Grade
WKP13S
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
ANSI Code
GX16-3E400N04-UA4 WKP13S
Cutting Location
External
Primary Material Application ISO Code
K, P
Chip-Breaker Code
UA4
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Compatible Product Type
GX Grooving Systems

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-UA4 WKP13S, Chip-Breaker Code UA4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.