Walter - MININOVEX
Mfr # 6262798
Zoro # G2887695
product price:Â $632.99
/ea
Free Shipping & Returns
Key Features
Depth of Cut
0.5910"
Overall Length
9.8430"
Shank Dia.
1.2600 in
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6262798
Zoro #
G2887695
UPC #
-
Country of Origin
China
Dimensions
Depth of Cut
0.5910"
Overall Length
9.8430"
Shank Dia.
1.2600 in
Max. Cutting Dia.
1 13/50 in
Details
Item
Indexable Square Shoulder End Mill
Cutting Application
Shoulder Milling
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
ISO Number
F4042.Z32.032.Z03.15
Toolholder Style
F4042
ANSI Code
F4042.Z32.032.Z03.15
Max. Speed
6,700 RPM
Description
Indexable Square Shoulder End Mill, Max. Cutting Dia. 1 13/50 in, Shank Dia. 1.2600 in, Straight, Overall Length 9.8430 In., ANSI Code F4042.Z32.032.Z03.15, Coolant Fed Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.