Walter Prototyp - ConeFit

  • Mfr # 5831977

  • Zoro # G8811661


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Application
Move to "Exchangeable Milling Heads"
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Coating
TiCN
Length of Cut
0.2760 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5831977
Zoro #
G8811661
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.2760 in
Nose Radius
0.000"
Depth of Cut
0.2760 in
Connection Size
E12
Cutter Dia.
1/2 in

Details

Item
Square Milling Head
Application
Move to "Exchangeable Milling Heads"
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Coating
TiCN
Number of Flutes
6
ISO Number
AH3E21138-E12-1/2
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Secondary Material Application
High-Temperature Alloys, Stainless Steel
Manufacturer Grade
TAX
Secondary Material Application ISO Code
M, S
Finish - Machining
TiAlN
ANSI Code
AH3E21138-E12-1/2
Primary Material Application
Steel
Material - Machining
Carbide
End Mill Style
Square

Description

Square Milling Head, Cutter Dia. 1/2 in, Carbide, TiAlN, Depth of Cut 0.2760 in, AH3E21138-E12-1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.